Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 1000 lb
Mfr # P21S-UP080R-14
Zoro # G7185245
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-UP080R-14
- Zoro # G7185245
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 6-5/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Aluminum (MT-17)
- PEERLESS CHAIN 1/4(6MM) SPRING LINK, ZP, UPC, 4410440 (4410440)
- DAYTON Top Hook Pin (GGS_56999)
- PEERLESS CHAIN 5/8 V10 SL HK LAT KIT, UPC, 8410477 (8410477)
- ZORO SELECT Rigid Plate Shock-Absorbing Castr, 550 lb (GDS-150A-RF)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 198 lb, D (5X728)
- ZORO SELECT NSF-Listed Plate Caster, 155 lb. Load, Black Wheel (P12S-R035D-12)
- ZORO SELECT Plate Caster, 770 lb. Load Rating, Swivel (L-RD 200K-VLI)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 3-1/2in, 250lb (P12S-UP035K-12)
- ZORO SELECT Plate Caster, 350 lb. Load, Gray Wheel (P21SX-PRP050D-14)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-U080K-14)
- Zoro Select Plate Casters