Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethan, 1200 lb.
Mfr # CDP-G-31
Zoro # G9415393
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-31
- Zoro # G9415393
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/4" |
Swivel Radius | 7 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook, 2 Ton, 100 Grade, Eyelet Attachment, 24, Forged Alloy Steel, Painted Orange, 3924415PL (3924415PL)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2803DFX12)
- SAFTCART Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb (STP-42-GRA)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 450 lb. (02XA06128R001GN)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33H641)
- ZORO SELECT Standard Plate Caster, Swivel, 500 lb. (P21S-PRP060R-14-DL)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- Zoro Select Plate Casters