Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 8 in., 900 lb.
Mfr # 1NUX7
Zoro # G0389383
original price:
$36.85
5% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUX7
- Zoro # G0389383
- UPC # 190735404058
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 84 x 60In (15CR6084)
- MASTER MAGNETICS Master Magnetics ML74C HD Bulk Parts Lifter 8 to 9 Lb. Pull with Nylon Base (ML74C)
- LITTLE GIANT 6-Wheel Platform Truck, 3600 lbs Capacity, 6" Polyurethane, 30" x 48" (NB6W30486PY)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-TPA 75G)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Delrin (P12R-R050D-12)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 225 lb. (P2S-R040G-P)
- ZORO SELECT Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb (1UKT6)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 450 lb. (CDP-G-89)
- Zoro Select Casters