Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 5 in., 1050 lb., D
Mfr # 1NVL8
Zoro # G2605732
original price:
$43.02
18% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVL8
- Zoro # G2605732
- UPC # 190735405147
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 5" x 5-1/2" |
Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- BAUER LADDER 5 ft Fiberglass Stepladder (36705)
- ALBION 6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb (18PM06228R)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 5in, 1400lb (P25S-D050R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in, 1200 lb.Rd (1NVN1)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Swivel (P2S-R025G-P-SB)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-CB)
- HAMILTON Swivel Caster, 52 6X2 Plastex (S-526-P)
- Zoro Select Plate Casters