Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 4 in, 750 lb, Blu
Mfr # 1NUY1
Zoro # G1716197
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NUY1
- Zoro # G1716197
- UPC # 190735404089
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- BULK-STRAP Bulk Webbing, 150 ft x 1-1/2 In, 5700 lb. (N15150BK)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5-SB)
- ZORO SELECT Plate Caster, 1000 lb. Load, Green Wheel (P21SX-U080K-14-WB-DL)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29S-UY060K-18)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (P21RX-PRP060D-14-AM)
- RWM CASTERS Economy 53 Series 8in Durastan Wheel Swivel Caster - (E53-DUR-0825-S)
- Zoro Select Casters