Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 4 in, 400 lb, C, Ylw
Mfr # L-ALTH 100K-12-FI
Zoro # G7100344
original price:
$49.31
15% off
new price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-ALTH 100K-12-FI
- Zoro # G7100344
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 15/16 in |
Swivel Radius | 3-7/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 15/16 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2616)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb (P21SX-HNG060RX-14-001)
- ZORO SELECT Plate Caster, 5400 lb. Load Rate, 8" H (P27S-NMB060K-18)
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X80)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 6 in, 900 lb (1ULL5)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA060R-14-DL)
- NOBLES/TENNANT WHEEL - PREMIUM SWIVEL CASTER ASSEMBLY 4 in. X 2 in. MAROON ON POLY - INCLUDES THREAD GUARD (103002)
- Zoro Select Plate Casters