Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 4 in., 140 lb, D
Mfr # 1UHP9
Zoro # G2017102
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHP9
- Zoro # G2017102
- UPC # 190735412992
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-13/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 4 13/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 140 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 52 In. (HMK117G145)
- DURASTAR Caster; 6 x 2 Swvl fork; 6 x 2 TPR Donut tread, Gray;1/2" Precision Ba (30CS620DPR38X-03)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- WERNER Foot, For Model S7706-1 (S7702-1)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H939)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-C050R-16)
- ZORO SELECT Plate Caster, Swivel, 125 lb., Light-Duty (426A77)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33J036)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- VESTIL Orange Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2SI-S)
- Zoro Select Plate Casters