Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 4 in., 1000 lb.
Mfr # 1NWP2
Zoro # G1050777
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWP2
- Zoro # G1050777
- UPC # 190735406687
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Load Binder, 3/8"Ratchet (16100006)
- MAGLINER Motorized U-Boat, Solid Wheel, 1000 lb. (MBT1621)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX70)
- CROSBY D-Shackle, 9,500 lb Load Cap, Carbon Steel (1018945)
- ZORO SELECT Plate Caster, 1650 lb. Load Rating (LU-SPO 160K)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A (33H918)
- ZORO SELECT Swivel Plate Cstr w/Brke, 300 lb., Ball (P12S-PB040B-P3-WB)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Ball (P21S-UY060KP-16)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- Zoro Select Casters