Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 3 in, 125 lb, Blu
Mfr # 1UHN6
Zoro # G0636501
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHN6
- Zoro # G0636501
- UPC # 190735412879
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/4" x 3-3/4" |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 3 13/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 8 ft Fiberglass Stepladder (30808)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- ZORO SELECT Rumble Strip, 6 ft, Yellow (8003708120)
- FLEXCO #2 Clipper Galv. Steel lace, PK12 (28000310)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry (1NVD6)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A (16MR08201S)
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-GTH 100K-3)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- ZORO SELECT Standard Plate Caster, Wheel 8" dia. (P27R-PH080R-16)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- Zoro Select Plate Casters