Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 2 in., 100 lb., D
Mfr # 1UHP6
Zoro # G2920251
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UHP6
- Zoro # G2920251
- UPC # 190735412961
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-1/2" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 1-7/8" x 2-5/8" |
Plate Size | 1-7/8" x 2-5/8" |
Mounting Bolt Dia. | 1/4 in |
Mounting Plate Size | 1 7/8 in x 2 5/8 in |
Mounting Height | 2 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, 100 Ft, 1400 Lb Capacity (1DLB5)
- PEERLESS CHAIN 1/8 7X19 WIRE ROPE 500'/RL, 4501115 (4501115)
- MAPP CASTER 6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity (146DURB620R)
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" Polyolefin Wheel ;Plain (06SL310PO81B-72)
- ZORO SELECT Plate Caster, 1650 lb. Load, Yellow Wheel (P25S-GTH 150K-14-WB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- ZORO SELECT Kingpinless Swivel Plate Caster, 375lb, Single Ball (P25S-PRP050R-14)
- ZORO SELECT Plate Caster, Light-Duty, 5" Wheel Dia. (416P30)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 410 lb. (1NWJ6)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- Zoro Select Plate Casters