Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 2 in., 100 lb.
Mfr # 1UHR2
Zoro # G0260592
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UHR2
- Zoro # G0260592
- UPC # 190735413012
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-5/8" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 1-7/8" x 2-5/8" |
Plate Size | 1-7/8" x 2-5/8" |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 2 1/2 in |
Mounting Plate Size | 1 7/8 in x 2 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Pneumatic/Manual Pickle fork set (CMMT98340)
- CAMPBELL CHAIN & FITTINGS 3/16” Cold Shut, Steel, Zinc Plated (T4900324)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 6 in, 900 lb (1ULL3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4AC1P6)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 275 lb (P17S-RP040K-12-DL-001)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 5 in, 300 lb, Dlrn (4W913)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035B-12-TB-001)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- Zoro Select Casters