Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Plyurethane, 5 in., 400 lb, C
Mfr # L-PATH 125KF-12
Zoro # G6803377
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-PATH 125KF-12
- Zoro # G6803377
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 7/8 in |
Swivel Radius | 4 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 15/16 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 14' - 2-ply (EE2-902-14-T3)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 660 Lb (2RZZ2)
- DAYTON End Chain Hoist Ring Assembly (GGS_57032)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- ZORO SELECT Plate Caster, Rigid, 1750 lb., Medium-Duty (426A75)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12S-PB050B-P2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Swivel (P13S-UP050D-14-SB)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 5 in., 400 lb. (1ULJ4)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- Zoro Select Casters