Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Phenolic, 3 in, 350 lb
Mfr # 02TM03101S002
Zoro # G4801711
original price:
$12.34
9% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 02TM03101S002
- Zoro # G4801711
- UPC # 190735900581
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-3/4" x 4-1/2" |
Plate Size | 3-3/4" x 4-1/2" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 160 lb, Thread Size: 3/8"-16 (32J807)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E20B4W4C2P3)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1050 lb., D (1NVL8)
- ZORO SELECT Rigid Plate Caster, Poly, 5 in., 145 lb. (1UHP5)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- ZORO SELECT Plate Caster, 6" Wheel Dia, 325 lb., Swivel (406P67)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X75)
- ZORO SELECT Plate Caster, 1650 lb. Load Rating (LU-SPO 160K)
- HAMILTON Rigid Spring, Loaded Hs 6X2 Duralast (R-SPHS-6DB-1)
- Zoro Select Casters