Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 8 in., 1500 lb.
Mfr # P25S-N080K-14-001
Zoro # G6765516
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P25S-N080K-14-001
- Zoro # G6765516
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Swivel Radius | 6-1/4 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Red Winch Strap with Chain Extension (330CE-R)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E20B8C1P6)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- PEWAG Chain Sling, G120, SSG, Alloy Steel, 10 ft L (7G120SSG/10)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 400 lb., Ylw (L-ALTH 125K-12)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 800 lb. (1NUZ7)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 150 lb. (P2S-R030D-12-001)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- ZORO SELECT Rigid Pneumatic Caster, 8 in, 220 lb., Gray (32J674)
- ZORO SELECT Plate Caster, 2500 lb. Ld Rating, Ball (P29S-UY080K-18-WK-DL)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- Zoro Select Casters