Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 5 in., 400 lb, Wht, C
Mfr # L-PO 125G-12
Zoro # G6975001
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-PO 125G-12
- Zoro # G6975001
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 5 7/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 4 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 15/16 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- MARATHON INDUSTRIES Marathon Jag Tread Flat Free (00026)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- ZORO SELECT Pneumatic Caster, 8-21/32" Wheel dia. (L-P 220R-ST)
- ZORO SELECT Plate Caster, 1200 lb. Load Rating (P21R-C060R-15)
- ZORO SELECT Gate Caster, Rubber, 4 in., 125 lb. (22W968)
- ZORO SELECT Swivel Plate Caster, TPR, 4 in., 240 lb. (P14S-RP040K-12)
- ZORO SELECT Triangl Top Plte Kingpnlss Castr, Phnolic (TS4 075 RP14 T19)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X82)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-NYN-FBL)
- Zoro Select Plate Casters