Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 5 in., 400 lb., C
Mfr # L-POW 125KF-12-FI
Zoro # G6858607
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Noise Absorbing Nylon With Rubber Damping Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-POW 125KF-12-FI
- Zoro # G6858607
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-3/8 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 15/16 in |
Swivel Radius | 4 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 15/16 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, Steel (RMTTSD150)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- ZORO SELECT Leveling Caster, 1-3/4" Wheel dia. (HRP-POA 45G)
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- Zoro Select Casters