Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 5 in., 330 lb., SS
Mfr # LEX-PO 125XR
Zoro # G0385710
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LEX-PO 125XR
- Zoro # G0385710
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Stem Dia. | No Stem |
Plate Size | 3-15/16" x 3-3/8" |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Height | 5 7/8 in |
Swivel Radius | 102.5 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- CROSBY Anchor Shackle, Carbon Steel, 70,000 lb. (1018669)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Ball (P21S-UY060KP-16)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- ZORO SELECT Swivel Plat Cstr, Glass Nyln, 5 in, 1000 lb (P21S-NG050R-14)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (P25S-N040K-14-001)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 350 lb. (P12RX-UP050D-12-AM)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 400 lb, Gry (L-POEV 102KA-12-SB)
- Zoro Select Plate Casters