Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 5 in., 1650 lb.
Mfr # LKX-SPO 127XK-FI
Zoro # G6563925
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LKX-SPO 127XK-FI
- Zoro # G6563925
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 170 mm |
Wheel Dia. | 125 mm |
Wheel Width | 50 mm |
Stem Dia. | No Stem |
Plate Size | 4-5/16" x 5-1/2" |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Height | 6 11/16 in |
Swivel Radius | 117.5 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 1650 lb, Swivel Lock Type Total Lock, Wheel Dia. 4 7/8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 2400 lb. (U11-310)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set (SCC-SQ20S514-HRS-78-4)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Weight: 48 lb (Q9298)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2-WB)
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 4 in. Dia., 275 lb. (33H929)
- ZORO SELECT Rigid Plate Cstr, Cst Irn, 3-1/4 in, 700 lb (1NWL1)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- ZORO SELECT Rigid Plate Cstr, 1200 lb, Stainless Steel (P21RX-HNG060RX-14-001)
- CRES COR Plate Mount Caster 5 W 2-3/8 X 3-5/8 (569306K)
- Zoro Select Casters