Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 5 in., 1250 lb.
Mfr # P25S-N050K-14-002
Zoro # G2392839
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-N050K-14-002
- Zoro # G2392839
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-7/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 250 lb. (P-PB-035X013/038D)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/8 in., 330 lb (BX-POEV 80XR-SG)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 250 lb. (1UHY4)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/8 in., 1540 lb (BH-GSPO 80K)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- Zoro Select Plate Casters