Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 4 in., 400 lb., Zinc
Mfr # L-PO 100G-12-FI
Zoro # G7041885
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-PO 100G-12-FI
- Zoro # G7041885
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4100 mm |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4 15/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 3-7/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 15/16 in, Wheel Width 1 1/2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE2802TFX16)
- DUTTON-LAINSON Brake Winch (DLB1200A)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152436SL)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- ZORO SELECT Plate Caster, Rigid, Rubber, 5 in., 440 lb. (TFK 125 GR2H)
- ZORO SELECT Plate Caster, 1200 lb. Load Rating (P25S-UY060R-14-CB-DL)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 315 lb. (2G051)
- ZORO SELECT Flat-Free Plate Caster, Swivel, 400 lb. (426A85)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- CASTERHQ 5"x1.25" Polyurethane ON POLYOLEFIN Wheel, Rigid Caster, Light/Med (LDPPR5X125)
- Zoro Select Casters