Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 4 in., 400 lb, Wht
Mfr # L-PO 100G-12
Zoro # G6608086
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-PO 100G-12
- Zoro # G6608086
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4100 mm |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4 15/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 3-7/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 15/16 in, Wheel Width 1 1/2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC333036)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- CARGOLOC Bungee Cords, Yellow, 30", 2 pcs. (62323)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 5 in, 145 lb (1UHN8)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia., 300 lb. (P17S-RP050K-12-001)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 125 lb. (1UKP7)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Swivel-EAZ Polyurethane on Aluminum Core Twin Wheels (S-HS2-8SWF)
- Zoro Select Plate Casters