Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 4 in., 3300 lb.
Mfr # LS-GSPO 101K-ST
Zoro # G6707714
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LS-GSPO 101K-ST
- Zoro # G6707714
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 145 mm |
Wheel Dia. | 100 mm |
Wheel Width | 55 mm |
Stem Dia. | No Stem |
Plate Size | 4-5/16" x 5-1/2" |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Mounting Height | 5 11/16 in |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Swivel Radius | 100 mm |
Description
Swivel, Standard Plate Caster, Load Rating 3300 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 7/8 in, Wheel Width 2 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- ALL GEAR Weep Cord, Cotton, 1/2 In. dia., 100ft L (AGSBC12100)
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 400 lb. (CDP-G-86)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A (TSH150PT15T24BD)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12S-PRP050D-12)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb. (1UHY1)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 4 in., 200 lb. (33H920)
- SERVICE CASTER 5" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL500DP)
- Zoro Select Casters