Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 4 in., 1540 lb.
Mfr # LH-GSPO 100K-1-FI
Zoro # G4581333
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LH-GSPO 100K-1-FI
- Zoro # G4581333
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 140 mm |
Wheel Dia. | 100 mm |
Wheel Width | 40 mm |
Stem Dia. | No Stem |
Plate Size | 3-3/8" x 3-15/16" |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Height | 5 1/2 in |
Swivel Radius | 95 mm |
Description
Swivel, Standard Plate Caster, Load Rating 1540 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Masons Nylon Twine, 18x225ft (T60001)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- ZORO SELECT Stem Caster, 3/8" Stem Dia., 120 lb. Ld (P5S-R030G-ST4-SB)
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (P12R-R050B-P3)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14)
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Plate Caster, 550 lb. Load Rating (P21S-ALEV 127K-15-WB)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- Zoro Select Plate Casters