Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 4 in., 1540 lb., A
Mfr # LH-GSPO 100K-1
Zoro # G4588692
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LH-GSPO 100K-1
- Zoro # G4588692
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 140 mm |
Wheel Dia. | 100 mm |
Wheel Width | 40 mm |
Stem Dia. | No Stem |
Caster Plate Size | 85 mm x 100 mm |
Plate Size | 3-3/8" x 3-15/16" |
Mounting Bolt Dia. | M8 |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Height | 5 1/2 in |
Swivel Radius | 95 mm |
Description
Swivel, Standard Plate Caster, Load Rating 1540 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO IT BEST Kite Twine (635448)
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 440 lb (16SZ10628S)
- VESTIL Low Profile Rack Guard (NPG4-24)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-TPA 75G)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- ZORO SELECT Rigd Plt Cstr, Glass Filled Nyl, 3in, 200lb (P12RX-HNG030G-12)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in., 350 lb., C (L-POEV 89KF-12-FI-SG)
- ZORO SELECT Swivel Plate Castr, Rubbr, 3 in, 200 lb, Gry (1UHY6)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-SB-001)
- Zoro Select Casters