Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 4 in., 1000 lb.
Mfr # P25S-N040K-14-001
Zoro # G2393058
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-N040K-14-001
- Zoro # G2393058
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-3/16 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- ZORO SELECT Rigid Caster, SS, 5in, 800 lb. (R-STA-5SVB)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 5 in., 750 lb., Blu (1ULE9)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller (P21S-PRP040R-14-TB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 5 in, 300 lb, Dlrn (4W913)
- Zoro Select Casters