Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 3 in., 660 lb.
Mfr # LH-SPO 75K-FI
Zoro # G6419077
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LH-SPO 75K-FI
- Zoro # G6419077
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 118 mm |
Wheel Dia. | 75 mm |
Wheel Width | 32 mm |
Stem Dia. | No Stem |
Plate Size | 3-3/8" x 3-15/16" |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Mounting Height | 4 5/8 in |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Swivel Radius | 82.5 mm |
Description
Swivel, Standard Plate Caster, Load Rating 660 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- DAYTON Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (1DNK9)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- AME Truck Wheel Dolly, 300 Lb. Cap. (71300)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 198 lb. (1G192)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- ZORO SELECT Leveling Caster, 551 lb, 2 In. (24WK16)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14)
- ZORO SELECT Rgd Plt Castr, Cst Irn, 5 in., 1200 lb., Blk (1NVH6)
- SERVICE CASTER 3 Inch Maroon Polyurethane Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PPUB-MRN-TLB-TP2-2-R-2)
- Zoro Select Plate Casters