Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 3-1/8 in., 1540 lb.
Mfr # LH-GSPO 80K-ST
Zoro # G4630141
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LH-GSPO 80K-ST
- Zoro # G4630141
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 120 mm |
Wheel Dia. | 80 mm |
Wheel Width | 40 mm |
Stem Dia. | No Stem |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Plate Size | 3-3/8" x 3-15/16" |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Swivel Radius | 85 mm |
Description
Swivel, Standard Plate Caster, Load Rating 1540 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- LOUISVILLE 12 inchWx24 foot L Ladder Stage (P21224)
- RUD CHAIN Hoist Ring, 180 Pvt, 14,770 lb. Load Cap. (7993037)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ61)
- ZORO SELECT Plate Caster, 440 lb. Ld Rating, Swivel (LK-ALEV 100K-14-SG)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (P12R-R050B-P3)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load, Gray Wheel (P12S-PRP050B-12)
- ZORO SELECT Plate Caster, Rigid, Phenolic, 4 in., 700 lb (TFK 100 RP1G)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- Zoro Select Plate Casters