Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb., C
Mfr # L-POG 89KA-12
Zoro # G7202316
product price: $19.39
/ea
$19.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Heavy Duty Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L-POG 89KA-12
- Zoro # G7202316
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-11/16 in |
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 3-3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO 100 Wrench Lacing Tool (28001565)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. (406P70)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K76)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14-H7)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Rigid (BKS-ALEV 100K-14-SG)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-85)
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-GTH 100K-3)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.339 BRK7 - Phenolic Top Lock Brake 4" Dia. 800 Lb. (4.04109.339 BRK7)
- Zoro Select Plate Casters