Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Nylon, 2-9/16 in, 770 lb
Mfr # LK-GSPO 65K
Zoro # G6664795
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LK-GSPO 65K
- Zoro # G6664795
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 90 mm |
Wheel Dia. | 65 mm |
Wheel Width | 40 mm |
Stem Dia. | No Stem |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Plate Size | 3-3/8" x 3-15/16" |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Height | 3 5/8 in |
Swivel Radius | 77.5 mm |
Description
Swivel, Standard Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- PEERLESS Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-150-03-56-)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- GLOBAL INDUSTRIAL Mezzanine Safety Pivot Gate, Unassembled, 68.5W x 76D x 79.5H (798929)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-WK)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 240 lb (P14SX-RP060K-12-TB-AM)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 410 lb. (1NWJ5)
- ZORO SELECT Plate Caster, 220 lbs Load Rating, Swivel (400K68)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- Zoro Select Casters