Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Glass Nylon, 8 in, 770 lb
Mfr # LI-POHI 200G
Zoro # G6831675
original price:
$119.99
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Heat Resistant TempLine Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LI-POHI 200G
- Zoro # G6831675
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 235 mm |
Wheel Dia. | 200 mm |
Wheel Width | 50 mm |
Stem Dia. | No Stem |
Plate Size | 3-3/8" x 3-15/16" |
Mounting Bolt Dia. | M10 |
Caster Plate Size | 110 mm x 140 mm |
Mounting Height | 9 1/4 in |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Swivel Radius | 165 mm |
Description
Swivel, Heat-Resistant Standard Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 7/8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- FLEXCO #1 Clipper Vice Lacer (28000355)
- PEERLESS CHAIN PM ALOY 1/2"X1-1/2" X 3" X 6", PMA050 (PMA050)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- ZORO SELECT Swivel Plat Caster, Rubber, 3 in., 210 lb, A (1UKU7)
- ZORO SELECT Rigid Pneumatic Caster, 8 in, 220 lb., Gray (32J674)
- ZORO SELECT Rigid Plate Cstr, Cst Irn, 3-1/4 in, 700 lb (1NWL1)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- ZORO SELECT NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid (P12R-HR040D-P2)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- FOOT MASTER Leveling Caster, 50 mm PU Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-HUP-PUS)
- Zoro Select Plate Casters