Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Glass Nylon, 4 in, 800 lb.
Mfr # 1NWN3
Zoro # G1385946
original price:
$17.30
9% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWN3
- Zoro # G1385946
- UPC # 190735406601
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (425Z68)
- WARN Electric Winch, 4-3/5HP, 12VDC (28500)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- ZORO SELECT Swivel Plate Cstr w/Brke, Plate Type C (P12S-RP050B-12-WB-001)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in, 1000 lb, Blk (1NVP4)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3-1/2in, 250lb (P12SX-HNG035G-12)
- ZORO SELECT Rigid Plate Cstr, 1200 lb, Stainless Steel (P21RX-HNG060RX-14-001)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Fixed, with Plate, Red (F25006)
- Zoro Select Casters