Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Delrin, Steel
Mfr # P21S-PRP040R-14
Zoro # G3420672
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21S-PRP040R-14
- Zoro # G3420672
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Swivel Radius | 3-3/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Snatch Block, Synthetic Rope 44k BS (20400)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x19, SS (2TAZ6)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- ZORO SELECT Leveling Caster, 440 lb. Load, Swivel (HRLK-PO 75G)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb., D (1NVH4)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 450 lb. (CDP-G-89)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia., 300 lb. (P17S-RP050K-12-001)
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- ZORO SELECT Plate Caster, 300 lb. Load, Silver Wheel (P2S-C030G-P)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- Zoro Select Plate Casters