Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Cast Iron, 8 in., 1200 lb.
Mfr # 1NVR4
Zoro # G3253153
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVR4
- Zoro # G3253153
- UPC # 190735405376
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 5" x 5-1/2" |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel - Regency Utility Cart - (REG-SCC-PPUD820)
- KFI 3/16" x 50' Smoke Cable (SYN19-S50)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- ZORO SELECT Rigid Plate Caster, Plate Type B, Gray (33J081)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-TB)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-9/16 in (1F147)
- ZORO SELECT Plate Caster, 240 lb. Load Rating, Swivel (P13S-RP050D-14-SB)
- SERVICE CASTER Bassick Casters 9TM6X2-R Caster Replacement (BAS-SCC-30R620-PHR)
- Zoro Select Casters