Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Cast Iron, 5 in., 1200 lb.
Mfr # 1NVP8
Zoro # G2563592
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVP8
- Zoro # G2563592
- UPC # 190735405321
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 5" x 5-1/2" |
Plate Size | 5" x 5-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-10PH)
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter 7x7 Galvanized Aircraft Cable (001700-00170)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP4/0 ZN100' (T0724627N)
- WERNER 40 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1340-2)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-19)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 5in, 1400 lb (P21R-D050R-14)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21-PH050R-14-SET)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-HR060D-P2)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035B-12-TB-001)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- Zoro Select Casters