Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk
Mfr # 1UKX5
Zoro # G1902336
original price:
$21.49
18% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UKX5
- Zoro # G1902336
- UPC # 190735414309
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 5" |
Plate Size | 4" x 5" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 4 in x 5 in |
Description
Swivel, Standard Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- ZORO SELECT Platform Truck, Folding Handle, 36x24 (33H179)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- BISON LIFTING EQUIPMENT 3 Ton Horizontal Plate Clamp (HPG-30)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 600 lb, Blk (4HXL1)
- ZORO SELECT Plate Caster, 220 lb. Load Rating, Swivel (P9S-RP030K-P)
- ZORO SELECT Rigid Plate Caster, Steel, 6 in., 1200 lb. (1NVC8)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 1500 lb. (P25S-ALB 200K-14)
- ZORO SELECT Swivel Plate Caster, Polyurethan, 1200 lb. (CDP-G-31)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21R-PH040R-16)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- Zoro Select Casters