Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry
Mfr # 1UKW8
Zoro # G0358382
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UKW8
- Zoro # G0358382
- UPC # 190735414248
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-1/8" x 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 3 3/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- HAMILTON Duralast Wheel, 8X3 1-15/16Pb (W-830-DL-1-15/16)
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1030 Retracto-Glove (70-1030)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- Zoro Select Casters