Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Cast Iron, 3-1/4 in, 700 lb
Mfr # 1NWL2
Zoro # G2564834
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NWL2
- Zoro # G2564834
- UPC # 190735406502
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/2" |
Wheel Dia. | 3 1/4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- HARRINGTON Pinion for 3/4, 1 Ton Lever Hoists (L5BA0089111)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- US CARGO CONTROL 2" x 16' Gray E-Track Cam Strap w/ Double-Fitted End (C316SEFCLE-GRY)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 220 lb (P14SX-RP050K-12-TB-AM)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- ZORO SELECT Plate Caster, 330 lb. Load Rating, Rigid (P9R-SRP025K-P-CF)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 95 Shore A (435X77)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Swivel (400K61)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14-TB)
- Zoro Select Casters