Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 7-1/4 in. H, 325 lb.
Mfr # P12S-RP060K-12-001
Zoro # G6827143
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12S-RP060K-12-001
- Zoro # G6827143
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/4 in |
Wheel Dia. | 6 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 7 1/4 in |
Swivel Radius | 4-1/2 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- TRI-ARC 72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL503)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 3/8" x 6 (EHTBGV38X6)
- ZORO SELECT Plate Caster, 770 lb. Ld Rating, Ball (BHS-ALB 125K-14)
- ZORO SELECT Swivel NSF-Listed Plate Cster, Poly, 4 in., 275 lb, Blu (5UX87)
- ZORO SELECT Flat-Free Plate Caster, Swivel, 400 lb. (426A85)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Rigid 3-1/2in Diameter 300 Lb. Cap. - (DCXS03X31-R)
- Zoro Select Casters