Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 6 in Dia, 900 lb, Gray
Mfr # P21SX-UP060D-14
Zoro # G2991502
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21SX-UP060D-14
- Zoro # G2991502
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Swivel Radius | 5 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Elbow Guard (2WJH8)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- BSC PREFERRED 16-Ply, 40 lb, Cotton Twine (S-12842)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 5 in, 1000 lb (1NWL4)
- ZORO SELECT Rigid Plate Caster, Steel, 8 in., 1200 lb. (1NVD2)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb (P27S-D060R-16)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-13)
- ZORO SELECT Plate Caster, 80 lb. Load Rating, Swivel (P4S-PB020G-P-CF)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-PH080R-14-TB)
- HAMILTON Plate Caster, Steel, 2800lb. (S-ZFHS-8SWF70D)
- Zoro Select Casters