Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 4 in. Dia., 275 lb.
Mfr # P17S-RP040K-12-001
Zoro # G2386334
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P17S-RP040K-12-001
- Zoro # G2386334
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-13/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 5 13/16 in |
Swivel Radius | 3-5/16 in |
Description
Swivel, High-Performance Medical Plate Caster, Load Rating 190 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Ratcheting Tie Down Strap 2" x 8' 10kBS (20325)
- ZORO SELECT Propeller, Folding, 316 SS (32V145)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid (400K65)
- ZORO SELECT Swivel Plate Caster, Delrin, Steel (P21S-PRP040R-14)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-16)
- ZORO SELECT Rgd Plate Caster, Glass Nylon, 5 in, 660 lb (BK-POHI 125G-1)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 8 in, 1250 lb (1NWL8)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in, 250 lb, C (4W911)
- Zoro Select Plate Casters