Shop All Plate Casters
Zoro Select
Swivel Plate Caster, 350 lb., 90 Shore A
Mfr # P12S-UP050B-12
Zoro # G7226317
original price:
$13.80
9% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-UP050B-12
- Zoro # G7226317
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Swivel Radius | 4 in |
Description
Swivel, Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- LOUISVILLE 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1412HD)
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- DURABLE CORP 4.5" X 12" X 14" Loading Dock Bumper (B4512-14)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 800 lb., 2 in W (P21R-PH040D-14-BC)
- ZORO SELECT Plate Caster, Rigid, Rubber, 2 in., 110 lb. (TFED 050 RN0D)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 8" (W26-8-MC)
- Zoro Select Plate Casters