Shop All Plate Casters
Zoro Select
Swivel Plat Cstr, Polyolfin, 3 in, 210 lb, A
Mfr # 1UKT4
Zoro # G1735641
original price:
$11.99
16% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UKT4
- Zoro # G1735641
- UPC # 190735413937
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 3 3/4 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Main Wheel Kit (MH57-42G)
- VESTIL Galvanized Guard Rail-Bolt On 65.875 In (GR-F2R-BO-6-HDG)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-7/8" Length (BR63-188)
- LOOS Wire Rope Oval Sleeve, 7/32 In, 122 Copper (SL2-7)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. (3G134)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-PH080R-14)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D (P5S-RP030G-P-SB-001)
- PAYSON CASTERS Door/Ladder Caster, Polyurethane, 500 lb. (882-3PJ)
- Zoro Select Plate Casters