Shop All Plate Casters
Zoro Select
Swivel Plat Castr, Steel, 6 in., 1200 lb., B
Mfr # 1NVC6
Zoro # G3425703
original price:
$32.19
8% off
new price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVC6
- Zoro # G3425703
- UPC # 190735404409
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 84 In (15T8472)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- VESTIL Tilting Drum Ring for 55 Gallon Steel Drums - 1200 Lb. Capacity (TDR-55)
- CASTERHQ 6"x3" Drop Forged Heavy Duty Swivel Caster, Poly on Iron Wheel, 2, (CB-10SCP63)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P21R-ALEV 150K-15)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14-DL)
- ZORO SELECT Swivl Pneumatic Caster, 10 in., 350 lb. (1ULH7)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23R-C060R-16)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- ZORO SELECT Plate Caster, 325 lb. Load Rating, Swivel (400K44)
- SERVICE CASTER 12 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1230-PUR-RS)
- Zoro Select Plate Casters