Shop All Plate Casters
Zoro Select
Swivel Plat Castr, Polyurthan, 5 in, 220 lb
Mfr # 1G198
Zoro # G1055047
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1G198
- Zoro # G1055047
- UPC # 190735400678
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, D111 (D111)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- EXTREME MAX Extreme Max 3008.0459 Black Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0459)
- ZORO SELECT Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck (32J781)
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- ZORO SELECT Plate Caster, 5400 lb. Load Rate, 8" H (P27R-NMB060K-18)
- ZORO SELECT Plate Caster, 4" Wheel dia, 1-3/8" Wheel W (P2S-C040G-P-SB)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-RED-TLB-TPU1)
- Zoro Select Casters