Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B
Mfr # 33J041
Zoro # G4805281
original price:
$14.98
9% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J041
- Zoro # G4805281
- UPC # 190735900871
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-3/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Caster Plate Size | 3-3/4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 3-3/4" x 4-1/2" |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES LADDER SAFETY GATE TORSION SPRING KIT (511686)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- COSCO 3 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11839GGO)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- ZORO SELECT Plate Caster, 125 lb. Load, Black Wheel (P7S-SRP020K-P)
- ZORO SELECT Rgd Plate Castr, Therm Rubr, 4 in., 242 lb. (BKPXA-TPA 101G)
- Zoro Select Casters