Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B
Mfr # 33H717
Zoro # G4802497
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H717
- Zoro # G4802497
- UPC # 190735900635
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 7/16 in |
Plate Size | 3-5/8" x 4-1/2" |
Caster Plate Size | 3-5/8" x 4-1/2" |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANICK Mobile Cart For Branick Model 7600 (00-0137)
- SE-KURE DOME FORKLIFT MIRROR, 8 (DM-DFM-8(DOME))
- ZORO SELECT Pneumatic Tire (TTYTL3154529G)
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25S-URPW060K-14)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 8 in, 2420 lb, A (TSH200PT15T24)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 250 lb. (P12R-PRP040B-12-TG)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 400 lb., Ylw (L-ALTH 125K-12)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-16)
- ZORO SELECT V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk (1NWB2)
- Zoro Select Plate Casters