Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Cstr w/Brke, 300 lb., Plain
Mfr # 33J015
Zoro # G4807686
original price:
$13.68
76% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J015
- Zoro # G4807686
- UPC # 190735901212
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Height | 5 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596MCB)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- JET Hand Chain Hoist With 20ft Lift, 2-Ton (S90-200-20)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb (P21SX-HNG050R-14)
- ZORO SELECT Rigid Pneumatic Cstr, 6 in, 200 lb., Silver (P21R-P060B-14-H7)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 8 in, 1250 lb (3G142)
- ZORO SELECT Rgd Plate Castr, Therm Rubr, 4 in., 242 lb. (BKPXA-TPA 101G)
- ZORO SELECT Quiet-Roll Medical Plate Caster, Swivel (P17S-RP030K-12)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ66)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- Zoro Select Casters