Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb
Mfr # P12S-C030G-P3
Zoro # G5315441
original price:
$18.19
9% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12S-C030G-P3
- Zoro # G5315441
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Plate Size | 3-3/4" x 4-3/8" |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Swivel Radius | 2-13/16 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/2" (1010131)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD 1.0 GUNMETAL (100650)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-14-WK-DL)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 8 in, 1250 lb (1NWL8)
- ZORO SELECT Swivel Plate Castr, Poly, 8 in., 1200 lb., D (1NVN5)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 4 in, 800 lb. (1NWN3)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-HR035D-P3)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 300 lb. (1UKU4)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W81)
- Zoro Select Plate Casters