Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Cstr, 200 lb, Stainless Steel
Mfr # P12SX-RP030D-12-SS
Zoro # G4526216
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12SX-RP030D-12-SS
- Zoro # G4526216
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Swivel Radius | 2-3/4 in |
Description
Swivel, Corrosion-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Black (1519-SSRBL)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS36A3C1P3)
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-CB)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Yl Wheel (P22S-UA080R-14)
- ZORO SELECT Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 126KA-12-SB)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- ZORO SELECT Plate Caster, 6" Wheel Dia, 150 lb. (406P71)
- Zoro Select Casters