Shop All Plate Casters
Zoro Select
Swivel NSF-Listed Plate Caster w/Brake, Phenolic, 6 in, 450 lb
Mfr # 33H643
Zoro # G4598413
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H643
- Zoro # G4598413
- UPC # 190735900437
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-5/16" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 3-3/4" x 4-1/2" |
Plate Size | 3-3/4" x 4-1/2" |
Mounting Height | 7 5/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Description
Swivel, Debris-Resistant Long-Swivel-Life NSF-Listed Sanitary Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 220 lb (P14SX-RP050K-12-TB-AM)
- FRANK WINNE & SONS Manila Rope, dia. 1/2" L, 600 ft. (16020)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-87)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ64)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb (P21SX-HNG050R-14)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 600 lb, Blu (1NUW7)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D (P5S-RP030G-P-SB-001)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- Zoro Select Plate Casters